BH350W - 3INX50FT Vinyl Duct Hose

DTC

  • $17.59 (Each)
  • $17.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BH350W
Manufacturer's Part Number
BH350W
Description
3INX50FT Vinyl Duct Hose
Vinyl Hose, General Purpose Application, White, 3 In Diameter, For Use With Dryer Venting , 50 FT Length, Made In Usa, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$17.59 (Each)
Carton
$17.59 (Each)
Resources
Images
 
 
BH350W - Small Image
 
BH350W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
50 ft
Diameter
3 in
Descriptions
Product Type
Vinyl Hose
Long Description
Vinyl Hose, General Purpose Application, White, 3 in Diameter, For Use With Dryer Venting , 50 ft Length, Made in USA, 1 CT Package Quantity
Short Description
Vinyl Hose, Vinyl, White, 1 CT
Description
3INX50FT VINYL DUCT HOSE
Additional Information
for use with
Dryer Venting
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
DEFLECTO CORPORATION
Manufacturers Part Number
BH350W
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat