MFX38X - 3"X 8' Flexible Aluminum Duct

DUN

  • $10.68 (Each)
  • $10.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MFX38X
Manufacturer's Part Number
MFX38X
Description
3"X 8' Flexible Aluminum Duct
Aluminum Duct, Ideal Applications Application, Gray Color, 8 FT Length, Aluminum Material, 10 Bulk PK Package Quantity, The Continuous Lock Seam Permits The Duct to Be Pulled Open, Compressed, Bent and Re-Bent Without Developing Leakage Special Features, Ul 2158A;Ul/Cul Listed Class 0 Standards Met, Round Duct Style, 2.01 Cu.FT Weight, 3 In Width
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
-
UPC/EAN/GTIN
060672133680
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.68 (Each)
Resources
Images
 
 
MFX38X - Small Image
 
MFX38X - Large Image
Specifications Sheets
 
 
MFX38X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Style
Round Duct
Dimensions and Weight
Length
8 ft
Width
3 in
Descriptions
Product Type
Aluminum Duct
Long Description
Aluminum Duct, Ideal Applications Application, Gray Color, 8 ft Length, Aluminum Material, 10 Bulk PK Package Quantity, The Continuous Lock Seam Permits The Duct to Be Pulled Open, Compressed, Bent and Re-Bent Without Developing Leakage Special Features, UL 2158A;UL/cUL Listed Class 0 Standards Met, Round Duct Style, 2.01 cu.ft Weight, 3 in Width
Special Features
The Continuous Lock Seam Permits The Duct to Be Pulled Open, Compressed, Bent and Re-Bent Without Developing Leakage
Short Description
Aluminum Duct, Aluminum, 8 ft, 10 Bulk PK
Description
3"X 8' FLEXIBLE ALUMINUM DUCT
Additional Information
Standards Met
UL/cUL Listed Class 0;UL 2158A
package quantity
10 Bulk PK
Manufacturer Information
Brand
DUNDAS - JAFINE
Manufacturers Part Number
MFX38X
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Packaging
Weight
2.01 cu.ft
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Ideal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat