102000A01F120 - MC 2P FP 12' 16/2 PVC

Brad

  • $54.30 (Each)
  • $54.30 (Each)

  • $651.60 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
102000A01F120
Manufacturer
Brad
Manufacturer's Part Number
102000A01F120
Description
MC 2P FP 12' 16/2 PVC
Mini-Change® A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 3.66M Length
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
786788429324 / 00786788429324
Weight per unit
1.1023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.30 (Each)
Standard Packaging
$651.60 (Per 12)
Resources
Images
 
 
102000A01F120 - Large Image
 
102000A01F120 - Large Image
Attachments
 
 
102000A01F120 - Specification Sheet
Other Links
 
 
102000A01F120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Material
PVC
Voltage Rating
600V
Material, Color, and Finish
Finish
STOOW
Color
Yellow
Dimensions and Weight
Size
3.66m (12.0')
Descriptions
Description
MC 2P FP 12' 16/2 PVC
Product Type
MC 2P FP 12' 16/2 PVC
extra long description
WOOD 102000A01F120 MC 2P FP 12' 16/
Long Description
Mini-Change® A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 3.66m Length
Additional Information
orientation
Straight
Manufacturer Information
Brand
Brad
Manufacturers Part Number
102000A01F120
GTIN
00786788429324
UPC
786788429324
Taxonomies, Classifications, and Categories
Type
Single Ended
Category Description
Industrial cord connectors
Packaging
Weight per each
1.1023
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat