102000A01F200 - MC 2P FP 20' 16/2 PVC

Brad

  • $47.61 (Each)
  • $47.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
102000A01F200
Manufacturer
Brad
Manufacturer's Part Number
102000A01F200
Description
MC 2P FP 20' 16/2 PVC
Mini-Change® A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 6.10M Length
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
786788429379 / 00786788429379
Weight per unit
1.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.61 (Each)
Resources
Images
 
 
102000A01F200 - Large Image
 
102000A01F200 - Large Image
Attachments
 
 
102000A01F200 - Specification Sheet
Other Links
 
 
102000A01F200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V
Material
PVC
amperage rating
13
Material, Color, and Finish
Finish
STOOW
Color
Yellow
Dimensions and Weight
Size
6.10m (20.0')
Descriptions
Description
MC 2P FP 20' 16/2 PVC
Product Type
MC 2P FP 20' 16/2 PVC
extra long description
WOOD 102000A01F200 MC 2P FP 20' 16/
Long Description
Mini-Change® A-Size Single-Ended Cordset, 2 Poles, Female (Straight) to Pigtail, 6.10m Length
Additional Information
orientation
Straight
Manufacturer Information
Brand
Brad
Manufacturers Part Number
102000A01F200
GTIN
00786788429379
UPC
786788429379
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Single Ended
Packaging
Weight per each
1.6667
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat