1300850373 - Cable Reel - Retracting 160'14-4cord

Woodhead

  • $8406.87 (Each)
  • $8,406.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1300850373
Manufacturer
Woodhead
Manufacturer's Part Number
92742
Description
Cable Reel - Retracting 160'14-4cord
Woodhead® Pow-R-Matic® Heavy Duty Cable Reel With Retraction Weight Of 7LBS., 14/4 Sow, 48.77M (160.0' ) Cord Length With Flying Leads
Slang Terms

Suggest a New Term
Categories
Tools - Retractable Cable Reels Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121635 - Cable reels
UPC/GTIN
786788793548 / 00786788793548
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$8,406.87 (Each)
Resources
Images
 
 
1300850373 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V
Descriptions
Description
CABLE REEL - RETRACTING 160'14-4CORD
Long Description
Woodhead® POW-R-MATIC® Heavy Duty Cable Reel with Retraction Weight of 7lbs., 14/4 SOW, 48.77m (160.0' ) Cord Length with Flying Leads
Special Features
Applications: Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag.
Product Type
Cable Reel - Retracting 160'14-4cord
extra long description
WOOD 92742 CABLE REEL - RETRACTING
Additional Information
Cable Type
14/4 SOW
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
92742
GTIN
00786788793548
UPC
786788793548
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Reel
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Ratchet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat