1301260199 - #4022 Two Button Station

Woodhead

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1301260199
Manufacturer
Woodhead
Manufacturer's Part Number
4022
Description
#4022 Two Button Station
Two Button Station, Single Speed
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
N/A
UPC/GTIN
786788754150 / 00786788754150
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1301260199 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250V
Descriptions
Long Description
Two Button Station, Single Speed
Product Type
Two-Button Station
extra long description
WOOD 4022 TWO-BUTTON STATION
Description
#4022 TWO BUTTON STATION
Manufacturer Information
Manufacturers Part Number
4022
Model
PushButton Pendant Station
Brand
Woodhead
GTIN
00786788754150
UPC
786788754150
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PushButton Pendant Station
Availability
Status
Inactive
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Enclosure
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1301260199.
Jump To:

Similar Items

Similar items are close alternatives to 1301260199, though they may not be 100% alike.

Two Button Station, Single Speed
  • Our Part #: 4022
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4022
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($323.31) ·
4022 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$323.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat