14W47W - Molded W-Splice (1)14W47(3)15W47

Woodhead

  • $274.64 (Each)
  • $274.64 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14W47W
Manufacturer
Woodhead
Manufacturer's Part Number
14W47-W
Description
Molded W-Splice (1)14W47(3)15W47
Watertite® Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91M (3.0' ), Nema 5-15, 125V
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788014056 / 00786788014056
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$274.64 (Each)
Resources
Images
 
 
14W47W - Large Image
 
14W47W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
15
Poles
2
Descriptions
extra long description
WOOD 14W47-W MOLDED W-SPLICE (1)14W
Description
MOLDED W-SPLICE (1)14W47(3)15W47
Long Description
Watertite® Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0' ), NEMA 5-15, 125V
Product Type
Molded W-Splice (1)14W47(3)15W47
Manufacturer Information
Manufacturers Part Number
14W47-W
Brand
Woodhead
GTIN
00786788014056
UPC
786788014056
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Molded W Cordset
Packaging
Weight per each
2.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat