14W48 - 6-20P Water Tite Plug

Woodhead

  • $32.25 (Each)
  • $32.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14W48
Manufacturer
Woodhead
Manufacturer's Part Number
14W48
Description
6-20P Water Tite Plug
Watertite Extreme Plug, 2 Pole/3 Wire, Nema 6-20, 250V, Cord Grip Body Size F2, Silicone Husk
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788710231 / 00786788710231
Weight per unit
0.7148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.25 (Each)
Resources
Images
 
 
14W48 - Large Image
 
14W48 - Large Image
Attachments
 
 
14W48 - Specification Sheet
Other Links
 
 
14W48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
20
Voltage Rating
250V
Descriptions
Product Type
6-20P Watertite Plug - Silicone Husk
extra long description
WOOD 14W48 6-20P WATERTITE PLUG
Description
6-20P WATER TITE PLUG
Long Description
Watertite Extreme Plug, 2 Pole/3 Wire, NEMA 6-20, 250V, Cord Grip Body Size F2, Silicone Husk
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
14W48
GTIN
00786788710231
UPC
786788710231
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PLUG
Packaging
Weight per each
0.7148
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat