1A4000344P - MC 4P F-Attch STR PG13.5

Brad

  • $35.61 (Each)
  • $35.61 (Each)

  • $890.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1A4000344P
Manufacturer
Brad
Manufacturer's Part Number
1A4000-34
Description
MC 4P F-Attch STR PG13.5
Mini-Change® Field Attachable, Female Connector, 4 Pole, Cable Range: 5.08-11.43MM Outside Diameter With Internal Threads
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121413 - Circular connectors
UPC/GTIN
786788509514 / 00786788509514
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.61 (Each)
Standard Packaging
$890.25 (Per 25)
Resources
Images
 
 
1A4000344P - Large Image
 
1A4000344P - Large Image
Attachments
 
 
1A4000344P - Specification Sheet
Other Links
 
 
1A4000344P - Other
Features
connection
Internal Thread
amperage rating
13
Voltage Rating
600V AC/DC
Descriptions
Description
MC 4P F-ATTCH STR PG13.5
Product Type
MC 4P F-Attch STR-PG13.5
extra long description
WOOD 1A4000-34 MC 4P F-ATTCH STR-PG
Long Description
Mini-Change® Field Attachable, Female Connector, 4 Pole, Cable Range: 5.08-11.43mm Outside Diameter with Internal Threads
Manufacturer Information
Brand
Brad
Manufacturers Part Number
1A4000-34
GTIN
00786788509514
UPC
786788509514
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Field Attachable Connector
Packaging
Weight per each
19
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
IP67
You must have an account to view stock levels

* All prices subject to change.