1A500034 - MC 5P F-Attch STR PG13.5

Brad

  • $30.64 (Each)
  • $30.64 (Each)

  • $766.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1A500034
Manufacturer
Brad
Manufacturer's Part Number
1A5000-34
Description
MC 5P F-Attch STR PG13.5
Mini-Change® Field Attachable, Female Connector, 5 Pole, Cable Range: 5.08-11.43MM Outside Diameter With Internal Threads
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725530927 / 00781725530927
Weight per unit
0.1102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.64 (Each)
Carton
$766.00 (Per 25)
Resources
Images
 
 
1A500034 - Large Image
Attachments
 
 
1A500034 - Specification Sheet
Other Links
 
 
1A500034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V AC/DC
amperage rating
8
connection
Internal Thread
Descriptions
Description
MC 5P F-ATTCH STR PG13.5
Product Type
MC 5P F-Attch STR-PG13.5
extra long description
MOLE 1A5000-34 MC 5P F-ATTCH STR-PG
Long Description
Mini-Change® Field Attachable, Female Connector, 5 Pole, Cable Range: 5.08-11.43mm Outside Diameter with Internal Threads
Manufacturer Information
Brand
Brad
Manufacturers Part Number
1A5000-34
GTIN
00781725530927
UPC
781725530927
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Field Attachable Connector
Packaging
Weight per each
0.1102
Carton
25
Uses, Certifications, and Standards
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat