1A500634 - MC 5P M/M-Attach STR PG13.5

Brad

  • $23.28 (Each)
  • $23.28 (Each)

  • $582.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1A500634
Manufacturer
Brad
Manufacturer's Part Number
1A5006-34
Description
MC 5P M/M-Attach STR PG13.5
Mini-Change Field Attachable, 8 A, 600 V Ac/DC, 5 Poles, -20 °C Operating Temperature, +80 °C Operating Temperature, Screw Terminal, #24 to #15 Awg Wire Size, 59.874 G
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725530651 / 00781725530651
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.28 (Each)
Carton
$582.00 (Per 25)
Resources
Images
 
 
1A500634 - Large Image
 
1A500634 - Large Image
 
1A500634 - Large Image
Specifications Sheets
 
 
1A500634 - Specification Sheet
Attachments
 
 
1A500634 - Specification Sheet
Other Links
 
 
1A500634 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
8 A
Voltage Rating
600 V ac/dc
Material
Nylon (Body);Nickel-plated Brass (Coupling Nut);Copper Alloy (Contact)
Terminal Type
Screw
Wire Size
#24 to #15 AWG
connection
External Thread
amperage rating
8
Material, Color, and Finish
Finish
Nickel-Plated (Coupling Nut)
Descriptions
Description
MC 5P M/M-ATTACH STR PG13.5
Short Description
Mini-Change Field Attachable, 8 A, 600 VAC/dc
Product Type
Mini-Change Field Attachable
Long Description
Mini-Change Field Attachable, 8 A, 600 V ac/dc, 5 Poles, -20 °C Operating Temperature, +80 °C Operating Temperature, Screw Terminal, #24 to #15 AWG Wire Size, 59.874 g
extra long description
MOLE 1A5006-34 MC 5P M/M-ATTACH STR
Additional Information
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+80 °C
package quantity
1 CT;4 Pk
Standards Met
UL (Canada and US) Listed
Manufacturer Information
Brand
Brad
Manufacturers Part Number
1A5006-34
GTIN
00781725530651
UPC
781725530651
Taxonomies, Classifications, and Categories
Type
Field Attachable Connector
Category Description
Industrial cord connectors
Packaging
Weight
59.874 g
Weight per each
0.132
Carton
25
Uses, Certifications, and Standards
Application
Residential
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat