1R3006A20A120 - MC 3P MR 12IN 16/1 PVC

Brad

  • $20.20 (Each)
  • $20.20 (Each)

  • $242.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1R3006A20A120
Manufacturer
Brad
Manufacturer's Part Number
1R3006A20A120
Description
MC 3P MR 12IN 16/1 PVC
Straight Receptacle, 13 A, 600 V Ac/DC, 3 Poles, -20 °C Operating Temperature, +105 °C Operating Temperature, #16 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725533935 / 00781725533935
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.20 (Each)
Carton
$242.40 (Per 12)
Resources
Images
 
 
1R3006A20A120 - Large Image
 
1R3006A20A120 - Large Image
 
1R3006A20A120 - Large Image
Specifications Sheets
 
 
1R3006A20A120 - Specification Sheet
Attachments
 
 
1R3006A20A120 - Specification Sheet
Other Links
 
 
1R3006A20A120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
13 A
Voltage Rating
600 V ac/dc
Material
Die Cast Black Epoxy Coat Zinc Shell;PVC Insert
Wire Size
#16 AWG
connection
External Thread
amperage rating
13
Dimensions and Weight
Size
0.305m
Descriptions
extra long description
MOLE 1R3006A20A120 MC 3P MR 12IN 16
Product Type
Straight Receptacle
Long Description
Straight Receptacle, 13 A, 600 V ac/dc, 3 Poles, -20 °C Operating Temperature, +105 °C Operating Temperature, #16 AWG Wire Size
Features
Male type;black epoxy coated zinc/anodized aluminum (shell), nickel plated brass with gold (contact), pvc (connector face) material;ul, csa approval;limit switch, photoelectric sensor, proximity switch, solenoid operated valve, industrial heater, commercial and industrial lighting application;600 volt ac/dc voltage rating;1/2 inch-14 tpi npt mounting;ip67 enclosure;13 amp current rating;3 pole(s);16 awg 12 inch pigtail, pvc terminal type;straight receptacle type;single keyway type;1-green/yello.
Short Description
Straight Receptacle, 600 VAC/dc, 3 Pole
Description
MC 3P MR 12IN 16/1 PVC
Additional Information
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+105 °C
for use with
Limit Switch;Photoelectric Sensor;Proximity Switch;Solenoid Operated Valve;Industrial Heater
Standards Met
UL;CSA;ISO 9000 Certified
orientation
Straight
Manufacturer Information
Manufacturers Part Number
1R3006A20A120
Brand
Brad
GTIN
00781725533935
UPC
781725533935
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Single Ended (pigtail)
Packaging
Weight per each
0.109
Carton
12
Uses, Certifications, and Standards
nema rating
NEMA 6P
Application
Commercial and Industrial Lighting
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat