1R4006A20A120 - MC 4P MR 12IN. 16/1 PVC

Brad

  • $23.52 (Each)
  • $23.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1R4006A20A120
Manufacturer
Brad
Manufacturer's Part Number
1R4006A20A120
Description
MC 4P MR 12IN. 16/1 PVC
Mini-Change® A-Size Receptacle With Leads, 1/2" - 14NPT Threads, Straight Male, 4 Poles, Length 0.305M
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725531283 / 00781725531283
Weight per unit
0.0781 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.52 (Each)
Resources
Images
 
 
1R4006A20A120 - Large Image
Attachments
 
 
1R4006A20A120 - Specification Sheet
Other Links
 
 
1R4006A20A120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10.0
Voltage Rating
600V AC/DC
connection
External Thread
Dimensions and Weight
Size
0.305m
Descriptions
Description
MC 4P MR 12IN. 16/1 PVC
extra long description
MOLE 1R4006A20A120 MC 4P MR 12IN. 1
Product Type
MC 4P MR 12IN. 16/1 PVC
Long Description
Mini-Change® A-Size Receptacle with Leads, 1/2" - 14NPT Threads, Straight Male, 4 Poles, Length 0.305m
Additional Information
orientation
Straight
Manufacturer Information
Manufacturers Part Number
1R4006A20A120
Brand
Brad
GTIN
00781725531283
UPC
781725531283
Taxonomies, Classifications, and Categories
Type
Single Ended (pigtail)
Category Description
Industrial cord connectors
Packaging
Weight per each
0.0781
Carton
1
Uses, Certifications, and Standards
nema rating
6
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat