24W34 - L7-15P Water Tite Plug

Woodhead

  • $37.92 (Each)
  • $37.92 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24W34
Manufacturer
Woodhead
Manufacturer's Part Number
24W34
Description
L7-15P Water Tite Plug
Watertite Extreme Plug With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788712044 / 00786788712044
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.92 (Each)
Resources
Images
 
 
24W34 - Large Image
 
24W34 - Large Image
Attachments
 
 
24W34 - Specification Sheet
Other Links
 
 
24W34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2
Voltage Rating
277V
Descriptions
extra long description
WOOD 24W34 L7-15P WATERTITE PLUG
Product Type
L7-15P Watertite Plug - Silicone Husk
Long Description
Watertite Extreme Plug with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
Description
L7-15P WATER TITE PLUG
Manufacturer Information
Manufacturers Part Number
24W34
Brand
Woodhead
GTIN
00786788712044
UPC
786788712044
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PLUG
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat