25W34 - L7-15R Watertite Conn

Woodhead

  • $58.85 (Each)
  • $58.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25W34
Manufacturer
Woodhead
Manufacturer's Part Number
25W34
Description
L7-15R Watertite Conn
Watertite Extreme Connector With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788713041 / 00786788713041
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.85 (Each)
Resources
Images
 
 
25W34 - Large Image
 
25W34 - Large Image
Attachments
 
 
25W34 - Specification Sheet
Other Links
 
 
25W34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2
Voltage Rating
277V
Descriptions
Product Type
L7-15R Watertite Conn - Silicone Husk
Description
L7-15R WATERTITE CONN
extra long description
WOOD 25W34 L7-15R WATERTITE CONN
Long Description
Watertite Extreme Connector with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
25W34
GTIN
00786788713041
UPC
786788713041
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat