27W76 - L16-20R Watertite Conn

Woodhead

  • $88.84 (Each)
  • $88.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
27W76
Manufacturer
Woodhead
Manufacturer's Part Number
27W76
Description
L16-20R Watertite Conn
Watertite® Connector With Locking Blade, 3 Pole/4 Wire, Nema L16-20, 3Ø 480V, Cord Grip Body Size F3
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788713157 / 00786788713157
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.84 (Each)
Resources
Images
 
 
27W76 - Large Image
Attachments
 
 
27W76 - Specification Sheet
Other Links
 
 
27W76 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20.0
Poles
3;4-wire
Voltage Rating
3Ø 480V
Descriptions
Description
L16-20R WATERTITE CONN
Product Type
L16-20R Watertite Conn
extra long description
WOOD 27W76 L16-20R WATERTITE CONN
Long Description
Watertite® Connector with Locking Blade, 3 Pole/4 Wire, NEMA L16-20, 3ø 480V, Cord Grip Body Size F3
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
27W76
GTIN
00786788713157
UPC
786788713157
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat