2876 - Super-Safewy Plug Nema L16-30 30A3-Phas

Woodhead

  • $54.75 (Each)
  • $54.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2876
Manufacturer
Woodhead
Manufacturer's Part Number
2876
Description
Super-Safewy Plug Nema L16-30 30A3-Phas
Super-Safeway® Plug With Locking Blade, 3 Pole/4 Wire, Nema L16-30, 3Ø 480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788704346 / 00786788704346
Weight per unit
0.332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.75 (Each)
Resources
Images
 
 
2876 - Large Image
 
2876 - Large Image
Attachments
 
 
2876 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
3Ø 480V
Descriptions
Product Type
Super-Safeway Plug Nema L16-30 30A3-Phas
extra long description
WOOD 2876 SUPER-SAFEWAY PLUG NEMA L
Description
SUPER-SAFEWY PLUG NEMA L16-30 30A3-PHAS
Long Description
Super-Safeway® Plug with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
2876
GTIN
00786788704346
UPC
786788704346
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PLUG
Packaging
Weight per each
0.332
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat