29W75 - L15-30R Water Tite Conn

Woodhead

  • $145.36 (Each)
  • $145.36 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
29W75
Manufacturer
Woodhead
Manufacturer's Part Number
29W75
Description
L15-30R Water Tite Conn
Watertite® Connector With Locking Blade, 3 Pole/4 Wire, Nema L15-30, 3Ø 250V, Cord Grip Body Size F4
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788713331 / 00786788713331
Weight per unit
0.7121 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.36 (Each)
Resources
Images
 
 
29W75 - Large Image
 
29W75 - Large Image
Attachments
 
 
29W75 - Specification Sheet
Other Links
 
 
29W75 - Other
Features
Poles
3
amperage rating
30
Voltage Rating
3Ø 250V
Descriptions
Product Type
L15-30R Watertite Conn
extra long description
WOOD 29W75 L15-30R WATERTITE CONN
Long Description
Watertite® Connector with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V, Cord Grip Body Size F4
Description
L15-30R WATER TITE CONN
Manufacturer Information
Manufacturers Part Number
29W75
Brand
Woodhead
GTIN
00786788713331
UPC
786788713331
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.7121
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
You must have an account to view stock levels

* All prices subject to change.