29W76 - L16-30R Watertite Conn

Woodhead

  • $113.14 (Each)
  • $113.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29W76
Manufacturer
Woodhead
Manufacturer's Part Number
29W76
Description
L16-30R Watertite Conn
Watertight Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, Chemical Resistant, Heat Resistant, Oil Resistant, Water Resistant, Weather Resistant, 441.798 G
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788713348 / 00786788713348
Weight per unit
0.974 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.14 (Each)
Resources
Images
 
 
29W76 - Large Image
 
29W76 - Large Image
 
29W76 - Large Image
Specifications Sheets
 
 
29W76 - Specification Sheet
Attachments
 
 
29W76 - Specification Sheet
Other Links
 
 
29W76 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
480 V
Material
Nickel-plated Brass (Plug Blades and Connector Contacts);NEoTEX(R) Paracril OZO rubber (Outer Housing and Grommet);Stainless Steel (Face Screws);Nylon (Face Insert);Brass (Wire Saddle Clamp)
Terminal Type
Screw
Poles
3
amperage rating
30
Material, Color, and Finish
Color
Yellow
Finish
Nickel Plated (Plug Blades and Connector Contacts)
Descriptions
Product Type
Watertight Connector
Description
L16-30R WATERTITE CONN
Long Description
Watertight Connector, 30 A, 480 V, 3 Poles, 4 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, Chemical Resistant, Heat Resistant, Oil Resistant, Water Resistant, Weather Resistant, 441.798 g
Short Description
Watertight Connector, 30 A, 480 V, Yellow
Special Features
Multiple Seal Plug/Connector Interface Keeps Out Contaminants;Resists Vapor And Water From High-Pressure Wash Down Up to 1000psi;Floating Blade Construction Provides Self-Alignment, And A Better Mechanical And Electrical Connection Minimizing Wear And Heat Generation
extra long description
WOOD 29W76 L16-30R WATERTITE CONN
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Heat Resistant;Oil Resistant;Water Resistant;Weather Resistant
package quantity
1 ct
Standards Met
UL File No.: E10176;CSA File No.: LR6837
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
29W76
GTIN
00786788713348
UPC
786788713348
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight
441.798 g
Weight per each
0.974
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA L16-30R
Application
Wet Location
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat