5262DW - 15A/125V (5-15R) Brown Duplexreceptacle

Woodhead

  • $30.17 (Each)
  • $30.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5262DW
Manufacturer
Woodhead
Manufacturer's Part Number
5262DW
Description
15A/125V (5-15R) Brown Duplexreceptacle
Safeway® Duplex Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, Nema 5-15, 125V, Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
786788718640 / 00786788718640
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.17 (Each)
Resources
Images
 
 
5262DW - Large Image
 
5262DW - Large Image
Attachments
 
 
5262DW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
15
Poles
2;3-wire
Descriptions
Product Type
15A/125V (5-15R) Brown Duplexreceptacle
Description
15A/125V (5-15R) BROWN DUPLEXRECEPTACLE
extra long description
WOOD 5262DW 15A/125V (5-15R) BROWN
Long Description
Safeway® Duplex Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Brown
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
5262DW
GTIN
00786788718640
UPC
786788718640
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.187
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat