5469 - 6-20 Conn Hi-Impact

Woodhead

  • $31.93 (Each)
  • $31.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5469
Manufacturer
Woodhead
Manufacturer's Part Number
5469
Description
6-20 Conn Hi-Impact
Safeway® Connector, 2 Pole/3 Wire, Nema 6-20, 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788703202 / 00786788703202
Weight per unit
0.1764 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.93 (Each)
Resources
Images
 
 
5469 - Large Image
 
5469 - Large Image
Attachments
 
 
5469 - Specification Sheet
Other Links
 
 
5469 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250V
Poles
2
amperage rating
20
Descriptions
Product Type
6-20 Conn Hi-Impact
Description
6-20 CONN HI-IMPACT
extra long description
WOOD 5469 6-20 CONN HI-IMPACT
Long Description
Safeway® Connector, 2 Pole/3 Wire, NEMA 6-20, 250V
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
5469
GTIN
00786788703202
UPC
786788703202
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.1764
Carton
1
Uses, Certifications, and Standards
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat