1755749 - Rhino 5200 Label Printer

Dymo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1755749
Manufacturer
Dymo
Manufacturer's Part Number
78418432
Description
Rhino 5200 Label Printer
Label Printer, Chemical Resistant, Heat Resistant, Uv Resistant, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39131500 - Wire Markers and Wire Marking Devices
UPC/GTIN
071701056726 / 00071701056726
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1755749 - Small Image
 
1755749 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Label Printer
Long Description
Label Printer, Chemical Resistant, Heat Resistant, UV Resistant, 2.4 lb
Features
Rugged, versatile, and packed with time-saving features, the Rhino(TM) 5200 meets key ANSI and TIA/EIA 606-A labeling standards - and labels up to 77% faster than the competition*. Just press a proprietary Rhino "Hot Key" to automatically size, space and format text for perfect patch panel labels - then press another to print matching cable flags or face plate tabs, without retyping. It's just as easy to print module and fixed-length labels, horizontal and vertical wire wraps, terminal and 110 blocks and m
Short Description
Label Printer, 2.4 lb
Description
RHINO 5200 LABEL PRINTER
Additional Information
Resistance Properties
Chemical Resistant;Heat Resistant;UV Resistant
package quantity
1 ct
Manufacturer Information
Brand
Newell (Dymo)
Manufacturers Part Number
78418432
GTIN
00071701056726
UPC
071701056726
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.4 lb
Weight per each
1.98
Carton
1
Uses, Certifications, and Standards
Application
Assets & Barcoding;Facilities & MRO;Wires & Cables;Networking Components
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat