18483 - Rhino 1/2" White Permanent Poly Labels

Dymo

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18483
Manufacturer
Dymo
Manufacturer's Part Number
784-18483
Description
Rhino 1/2" White Permanent Poly Labels
Rhino 1/2IN White Perm Poly Label- 12MM
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121606 - Self adhesive labels
UPC/GTIN
071701184832 / 00071701184832
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Width
1/2 INCH
Thickness
131 Micrometer
Length
18 Foot
Descriptions
Product Type
Permanent Component Label
Description
RHINO 1/2" WHITE PERMANENT POLY LABELS
extra long description
PERMANENT ACRYLIC ADHESIVE TYPE; POLYESTER MATERIAL; 18 FOOT; 1/2 INCH; LABELING PANEL, BLOCK, FACEPLATE, SHELF, BIN, BEAM, INDOOR/OUTDOOR APPLICATION; 131 MICROMETER THICKNESS; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; FINISH POLISHED GLOSSY; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI, OSHA, ISO
Long Description
PERMANENT COMPONENT LABEL, PERMANENT ACRYLIC ADHESIVE TYPE; POLYESTER MATERIAL; 18 FOOT; 1/2 INCH; LABELING PANEL, BLOCK, FACEPLATE, SHELF, BIN, BEAM, INDOOR/OUTDOOR APPLICATION; 131 MICROMETER THICKNESS; WHITE BACKGROUND COLOR
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Finish Polished Glossy; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Additional Information
Printer Type
THERMAL TRANSFER
Graphic Color
BLACK
Manufacturer Information
Brand
Newell (Dymo)
Manufacturers Part Number
784-18483
GTIN
00071701184832
UPC
071701184832
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Permanent Acrylic Adhesive
Packaging
Weight per each
0.1
Carton
5
Uses, Certifications, and Standards
Application
Labeling Panel, Block, Faceplate, Shelf, Bin, Beam, Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat