18489 - Rhino 3/4" White Flexible Nylon Labels

Dymo

  • $52.99 (Each)
  • $52.99 (Each)

  • $264.95 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18489
Manufacturer
Dymo
Manufacturer's Part Number
78418488
Description
Rhino 3/4" White Flexible Nylon Labels
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 FT Length, 3/4 In Width
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121600 - Labels
UPC/GTIN
071701184894 / 00071701184894
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.99 (Each)
Carton
$264.95 (Per 5)
Resources
Images
 
 
18489 - Small Image
 
18489 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Background Color
White
Legend Color
Black
Dimensions and Weight
Length
11-1/2 ft
Width
3/4 in
Descriptions
Product Type
Nylon Label
Long Description
Nylon Label, White, Black Legend Color, Graphic, 11-1/2 ft Length, 3/4 in Width
Features
DYMO Industrial labels are tough– jobsite tested and UL recognized. Labels won’t smear or fade and are built with industrial-strength adhesives to resist moisture, UV light and extreme temperatures. Whether you are labeling to OSHA, ISO and ANSI color standards or labeling in harsh conditions, DYMO Industrial labels have you covered. DYMO Industrial labels are designed to work exclusively with Rhino printers and to perform on a variety of surfaces.
Short Description
3/4" Nylon Label, Black, 11-1/2 ft L
Special Features
Industrial-Strength Tear-Proof Adhesive Resists Moisture, Extreme Temperatures
extra long description
ADHESIVE TYPE; NYLON MATERIAL; 11-1/2 FOOT; 3/4 INCH; LABELING WIRE, CABLE AND ROUNDED SURFACE APPLICATION; 1 ROLL PER BOX QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI AND ISO, OSHA
Description
RHINO 3/4" WHITE FLEXIBLE NYLON LABELS
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Additional Information
Text/Graphic
Graphic
Standards Met
RoHS Compliant;UL Listed 969;ANSI;OSHA
package quantity
1 CT;5 PK
Graphic Color
BLACK
Printer Type
THERMAL TRANSFER
Manufacturer Information
sub brand
DYMO
Brand
Newell (Dymo)
Manufacturers Part Number
78418488
GTIN
00071701184894
UPC
071701184894
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
ADHESIVE
Packaging
Weight per each
0.12
Carton
5
Uses, Certifications, and Standards
Application
Industrial;Labeling Wire;Cable and Rounded Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat