PLFNWHT12 - Rhino 1/2" White Flexible Nylon Labels

Dymo

  • $51.87 (Each)
  • $51.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLFNWHT12
Manufacturer
Dymo
Manufacturer's Part Number
18488
Description
Rhino 1/2" White Flexible Nylon Labels
Rhino 1/2IN White Flex Nylon Label- 12MM
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121606 - Self adhesive labels
UPC/GTIN
071701184887 / 00071701184887
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$51.87 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Width
1/2 INCH
Length
11-1/2 Foot
Descriptions
Product Type
Flexible Component Label
extra long description
ADHESIVE TYPE; NYLON MATERIAL; 11-1/2 FOOT; 1/2 INCH; LABELING WIRE, CABLE AND ROUNDED SURFACE APPLICATION; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI, OSHA, ISO
Description
RHINO 1/2" WHITE FLEXIBLE NYLON LABELS
Long Description
FLEXIBLE COMPONENT LABEL, ADHESIVE TYPE; NYLON MATERIAL; 11-1/2 FOOT; 1/2 INCH; LABELING WIRE, CABLE AND ROUNDED SURFACE APPLICATION; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO
Additional Information
Printer Type
THERMAL TRANSFER
Graphic Color
BLACK
Manufacturer Information
Brand
DYMO
Manufacturers Part Number
18488
GTIN
00071701184887
UPC
071701184887
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
ADHESIVE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Labeling Wire, Cable and Rounded Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat