AGC1 - 1A 250V 1/4X1-1/4 Fa Glass Fuse

Edison Fuses

  • $1.08 (Each)
  • $1.08 (Each)

  • $5.40 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC1
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC-1
Description
1A 250V 1/4X1-1/4 Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;120 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712703802
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.08 (Each)
Standard Packaging
$5.40 (Per 5)
Resources
Images
 
 
AGC1 - Small Image
 
AGC1 - Large Image
 
AGC1 - Large Image
Specifications Sheets
 
 
AGC1 - Specification Sheet
Attachments
 
 
AGC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass( End Cap)
interrupt rating
35 A @ 250 V ac;10000 A @ 125 V ac
Terminal Type
Ferrule
Interrupting Rating
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Characteristics
FAST ACTING
Dimensions and Weight
Diameter
1/4 in;6.3 mm
Overall Length
1-1/4 in;32 mm
Length
1-1/4 INCH
Descriptions
Product Type
Fuse
Description
1A 250V 1/4X1-1/4 FA GLASS FUSE
Long Description
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;120 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.006 lb
Short Description
1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass
Additional Information
Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Additional Information
Fuse Speed
Fast Acting
Response Time
60 min @ 135%;120 s @ 200%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
package quantity
5 CT
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
AGC-1
Model
AGC
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
GLASS TUBE
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
0.006 lb
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Approval
UL 248-14, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat