AGC10R - 10A 250V Non Indicating Glass Fast Acting Fuse

Edison Fuses

  • $1.67 (Each)
  • $1.67 (Each)

  • $8.35 (Per 5)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
AGC10R
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC10R
Description
10A 250V Non Indicating Glass Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 In;31.7 MM Overall Length, Ce Certified;Csa Certified, Class 1422-01;Csa Component Acceptance Card, Class No. 1422-30;Rohs Compliant;Ul Listed Guide Jdyx File E19180 Up to 10 A;Ul Recognized Guide JDYX2 File E19180 Up to 12-30 A Standards Met, 250 V Ac Voltage Rating
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712654982
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.67 (Each)
Carton
$8.35 (Per 5)
Resources
Features
Current Rating
10 A
Voltage Rating
250 V ac
Material
Brass (End Cap)
interrupt rating
10 kA @ 125 V ac
Dimensions and Weight
Diameter
1/4 in;6.4 mm
Overall Length
1-1/4 in;31.7 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 in;31.7 mm Overall Length, CE Certified;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A Standards Met, 250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 10 A, 1-1/4 in (L)
Description
10A 250V NON INDICATING GLASS FAST ACTING FUSE
Additional Information
Standards Met
UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;CE Certified
package quantity
1 ct
Fuse Type
Fast Acting
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
AGC10R
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.005
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuit
You must have an account to view stock levels
These alternate items can be purchased instead of AGC10R.
Jump To:

Similar Items

Similar items are close alternatives to AGC10R, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule En...
  • Our Part #: AGC10R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-10-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.45)
AGC10R - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.69

Each

QTY:
Each
Add
Fast-Acting Type Glass Fuse 10A. The 3AG Fast-Acting Fuse Solves A Broad Range O...
  • Our Part #: 312010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 312010P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.85)
312010 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.97

Each

QTY:
Each
Add

* All prices subject to change.