BM6032B - 1/10-30A 2P 600V 13/32 X 1.5 Box Lug Fuse Block

Edison Fuses

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM6032B
Manufacturer
Edison Fuses
Manufacturer's Part Number
BM6032B
Description
1/10-30A 2P 600V 13/32 X 1.5 Box Lug Fuse Block
Replaced By BMM603-2C
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712736497
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
BM6032B - Specification Sheet
Images
 
 
BM6032B - Small Image
 
BM6032B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Terminal Type
BOX LUG
Wire Size
14 TO 6 AWG (COPPER)
Material, Color, and Finish
Body Material
THERMOPLASTIC
Descriptions
Product Type
Fuse Block
Description
1/10-30A 2P 600V 13/32 X 1.5 BOX LUG FUSE BLOCK
Long Description
FUSE BLOCK, 14 TO 6 AWG (COPPER) WIRE SIZE; UL 512, CSA C22.2, CE APPROVAL; THERMOPLASTIC BODY MATERIAL; 2 POLE(S); BOX LUG TERMINAL TYPE; CLASS M FUSE TYPE; 1/10 TO 30 AMP FUSE CURRENT RATING; 600 VOLT AC/DC FUSE VOLTAGE RATING; SPRING CLIP TYPE
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Overall Dimension 3 Inch Length x 1.63 Inch Width x 1.22 Inch Height; Flammability Rating UL-94V0
Additional Information
Fuse Voltage Rating
600 Volt AC/DC
Fuse Current Rating
1/10 to 30 Amp
Fuse Type
Class M
Clip Type
Spring
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
BM6032B
Model
BM
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.16
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL 512, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BM6032B.
Jump To:

Similar Items

Similar items are close alternatives to BM6032B, though they may not be 100% alike.

Midget Fuse Block W/Wire Connector - 2pole
  • Our Part #: BMM6032C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($270.05) ·
BMM6032C - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat