EBS5 - 5A 600V Fast Acting Midget Fuse

Eaton

  • $37.01 (Each)
  • $37.01 (Each)

  • $370.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EBS5
Manufacturer
Eaton
Manufacturer's Part Number
EBS5
Description
5A 600V Fast Acting Midget Fuse
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 5 A, Non-Indicating, 10 Kaic, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634707479 / 00782634707479
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.01 (Each)
Standard Packaging
$370.10 (Per 10)
Resources
Attachments
 
 
EBS5 - Specification Sheet
Images
 
 
EBS5 - Large Image
 
EBS5 - Small Image
 
EBS5 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ul Fast Acting Midget Fus
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
EFSE EBS5 UL FAST ACTING MIDGET FUS
Description
5A 600V FAST ACTING MIDGET FUSE
Long Description
Eaton Edison EBS fuse, Economical design, Supplemental protection for non-inductive control and lighting circuits, 5 A, Non-indicating, 10 kAIC, Standard, 600 V
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
EBS5
Brand
EDISON
GTIN
00782634707479
UPC
782634707479
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat