ECNR2.5 - 2.5A 250V RK5 Time Delay Fuse

Edison

  • $15.05 (Each)
  • $15.05 (Each)

  • $150.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ECNR2.5
Manufacturer
Edison
Manufacturer's Part Number
ECNR2.5
Description
2.5A 250V RK5 Time Delay Fuse
RK5 250V Time-Delay Fuse
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507161 / 00782634507161
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.05 (Each)
Standard Packaging
$150.50 (Per 10)
Resources
Images
 
 
ECNR2.5 - Small Image
 
ECNR2.5 - Large Image
Attachments
 
 
ECNR2.5 - Specification Sheet
Features
Current Rating
2.5 AMPERE
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Voltage Rating
250 VAC, 125 VDC
Characteristics
8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Terminal Type
Ferrule
Dimensions and Weight
Diameter
0.56 INCH
Length
2 INCH
Descriptions
Product Type
Power Fuse
extra long description
CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 2.5 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Description
2.5A 250V RK5 TIME DELAY FUSE
Long Description
POWER FUSE, CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 2.5 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
ECNR2.5
Model
ECNR
GTIN
00782634507161
UPC
782634507161
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
You must have an account to view stock levels
These alternate items can be purchased instead of ECNR2.5.
Jump To:

Similar Items

Similar items are close alternatives to ECNR2.5, though they may not be 100% alike.

Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 2.5A Ferrule Tri-Onic®
  • Our Part #: TR212R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR2-1/2R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.49)
TR212R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.49

Each

QTY:
Each
Add

* All prices subject to change.