ECNR45 - 45A 250V Class RK5 Time Delay CL Fuse

Edison

  • $19.78 (Each)
  • $19.78 (Each)

  • $197.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECNR45
Manufacturer
Edison
Manufacturer's Part Number
ECNR45
Description
45A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507376 / 00782634507376
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.78 (Each)
Standard Packaging
$197.80 (Per 10)
Resources
Images
 
 
ECNR45 - Small Image
 
ECNR45 - Large Image
Attachments
 
 
ECNR45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL)
Voltage Rating
250 VAC
Current Rating
45 AMPERE
Terminal Type
Ferrule
Dimensions and Weight
Diameter
13/16 INCH
Length
3 INCH
Descriptions
extra long description
CLASS RK5 TYPE; 3 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 45 AMP CURRENT RATING; 10 SECOND TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; ECNR MODEL
Product Type
Power Fuse
Description
45A 250V CLASS RK5 TIME DELAY CL FUSE
Long Description
POWER FUSE, CLASS RK5 TYPE; 3 INCH; UL, CSA C22.2 APPROVAL; 250 VAC VOLTAGE RATING; 13/16 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL) INTERRUPTING RATING; 45 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Commodity Description
DUAL ELEMENT FUSES
Additional Information
CURRENT LIMITING
Manufacturer Information
Brand
EDISON FUSE, INC.
Manufacturers Part Number
ECNR45
Model
ECNR
GTIN
00782634507376
UPC
782634507376
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat