ECNR500 - 500A 250V Class RK5 Time Delay CL Fuse

Edison

  • $277.25 (Each)
  • $277.25 (Each)
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
ECNR500
Manufacturer
Edison
Manufacturer's Part Number
ECNR500
Description
500A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507550 / 00782634507550
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.25 (Each)
Resources
Images
 
 
ECNR500 - Small Image
 
ECNR500 - Large Image
Attachments
 
 
ECNR500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Voltage Rating
250 VAC/VDC
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Current Rating
500 AMPERE
Terminal Type
Blade
Dimensions and Weight
Length
10.38 INCH
Diameter
2.88 INCH
Descriptions
extra long description
CLASS RK5 TYPE; 10.38 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC/VDC VOLTAGE RATING; 2.88 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 500 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Product Type
Power Fuse
Description
500A 250V CLASS RK5 TIME DELAY CL FUSE
Long Description
POWER FUSE, CLASS RK5 TYPE; 10.38 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC/VDC VOLTAGE RATING; 2.88 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 500 AMPERE CURRENT RATING; BLADE TERMINAL TYPE
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Manufacturer Information
Brand
EDISON FUSE, INC.
Manufacturers Part Number
ECNR500
Model
ECNR
GTIN
00782634507550
UPC
782634507550
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECNR500.
Jump To:

Similar Items

Similar items are close alternatives to ECNR500, though they may not be 100% alike.

Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current L...
  • Our Part #: FRNR500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FRN-R-500
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FRNR500 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat