ECSR12 - 12A 600V Class RK5 Time Delay CL Fuse

Edison

  • $33.24 (Each)
  • $33.24 (Each)

  • $332.40 (Per 10)
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
ECSR12
Manufacturer
Edison
Manufacturer's Part Number
ECSR12
Description
12A 600V Class RK5 Time Delay CL Fuse
Power Fuse, Class RK5 Type; 5 Inch; Ul, Csa C22.2, Ce Approval; 600 Vac Voltage Rating; 0.81 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 12 Ampere Current Rating; Ferrule Terminal Type
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634508298 / 00782634508298
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.24 (Each)
Standard Packaging
$332.40 (Per 10)
Resources
Images
 
 
ECSR12 - Small Image
 
ECSR12 - Large Image
Attachments
 
 
ECSR12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ferrule
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Current Rating
12 AMPERE
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Voltage Rating
600 VAC
Dimensions and Weight
Diameter
0.81 INCH
Length
5 INCH
Descriptions
extra long description
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 12 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL
Product Type
Power Fuse
Description
12A 600V CLASS RK5 TIME DELAY CL FUSE
Long Description
POWER FUSE, CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 12 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Manufacturer Information
Brand
EDISON FUSE, INC.
Manufacturers Part Number
ECSR12
Model
ECSR
GTIN
00782634508298
UPC
782634508298
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECSR12.
Jump To:

Similar Items

Similar items are close alternatives to ECSR12, though they may not be 100% alike.

Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 0.5A Ferrule Tri-Onic®
  • Our Part #: TRS12R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRS1/2R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($456.20) ·
TRS12R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat