ECSR75 - 75A 600V Class RK5 Time Delay CL Fuse

Edison

  • $117.17 (Each)
  • $117.17 (Each)

  • $585.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECSR75
Manufacturer
Edison
Manufacturer's Part Number
ECSR75
Description
75A 600V Class RK5 Time Delay CL Fuse
RK5 600V Time-Delay Fuse
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634900016 / 00782634900016
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.17 (Each)
Standard Packaging
$585.85 (Per 5)
Resources
Images
 
 
ECSR75 - Small Image
 
ECSR75 - Large Image
Attachments
 
 
ECSR75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL)
Voltage Rating
600 VAC
Current Rating
75 AMPERE
Terminal Type
Blade
Dimensions and Weight
Diameter
1-1/16 INCH
Length
7-7/8 INCH
Descriptions
extra long description
CLASS RK5 TYPE; 7-7/8 INCH; UL, CSA C22.2 APPROVAL; 600 VAC VOLTAGE RATING; 1-1/16 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL) INTERRUPTING RATING; 75 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; BULLET[T] BRAND; CURRENT LIMITING; ECSR MODEL
Long Description
POWER FUSE, CLASS RK5 TYPE; 7-7/8 INCH; UL, CSA C22.2 APPROVAL; 600 VAC VOLTAGE RATING; 1-1/16 INCH DIAMETER; 200000 AMPERE (SYMMETRICAL) INTERRUPTING RATING; 75 AMPERE CURRENT RATING; BLADE TERMINAL TYPE
Additional Information
CURRENT LIMITING
Commodity Description
DUAL ELEMENT FUSES
Product Type
Power Fuse
Description
75A 600V CLASS RK5 TIME DELAY CL FUSE
Manufacturer Information
Brand
EDISON FUSE, INC.
Manufacturers Part Number
ECSR75
Model
ECSR
GTIN
00782634900016
UPC
782634900016
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat