EDCC25 - 25A 600V Class CC Time Delay Compact Fuse

Eaton

  • $49.19 (Each)
  • $49.19 (Each)

  • $491.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDCC25
Manufacturer
Eaton
Manufacturer's Part Number
EDCC25
Description
25A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 25 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634808299 / 00782634808299
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.19 (Each)
Standard Packaging
$491.90 (Per 10)
Resources
Images
 
 
EDCC25 - Large Image
 
EDCC25 - Large Image
 
EDCC25 - Video
Attachments
 
 
EDCC25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
25 A
Voltage Rating
600 Vac, 300 Vdc
interrupt rating
20 kAIC
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
25A 600V CLASS CC TIME DELAY COMPACT FUSE
Product Type
Class CC Fuse - 600V 25a
Long Description
Eaton Edison EDCC fuse, Non-indicating, 25 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc
extra long description
MOR T626-EDCC25 Class CC Fuse - 600
Special Features
Non-Indicating
Additional Information
amps
25
Voltage
600V
class
Class CC
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
Fuse Type
Class CC Fuses - Branch Circuits
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC25
GTIN
00782634808299
UPC
782634808299
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat