EDCC4 - 4A 600V Class CC Time Delay Compact Fuse

Eaton

  • $42.44 (Each)
  • $42.44 (Each)

  • $424.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDCC4
Manufacturer
Eaton
Manufacturer's Part Number
EDCC4
Description
4A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 4 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634808152 / 00782634808152
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.44 (Each)
Standard Packaging
$424.40 (Per 10)
Resources
Images
 
 
EDCC4 - Small Image
 
EDCC4 - Large Image
 
EDCC4 - Video
Attachments
 
 
EDCC4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
4 A
Voltage Rating
600 Vac, 300 Vdc
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
4A 600V CLASS CC TIME DELAY COMPACT FUSE
Long Description
Eaton Edison EDCC fuse, Non-indicating, 4 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc
Special Features
Non-Indicating
Product Type
600V Class CC Time-Delay
extra long description
EFSE EDCC4 600V CLASS CC TIME-DELAY
Additional Information
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Class CC
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC4
GTIN
00782634808152
UPC
782634808152
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat