EHCC1DIU - 30A 600V 1P Class CC Compact Modular Fuse Holder

Edison Fuse

  • $57.78 (Each)
  • $57.78 (Each)

  • $693.36 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EHCC1DIU
Manufacturer
Edison Fuse
Manufacturer's Part Number
EHCC1DIU
Description
30A 600V 1P Class CC Compact Modular Fuse Holder
Bussmann CHCC1DIU|Bussmann CHM1DIU|Marathon 6SC30A1I|Mersen USCC1I|Rockwell 1492FB1M30L|Schneider DFCC1V|Sprecher FH71PC30
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
782634991199 / 00782634991199
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.78 (Each)
Standard Packaging
$693.36 (Per 12)
Resources
Images
 
 
EHCC1DIU - Small Image
 
EHCC1DIU - Large Image
 
EHCC1DIU - Large Image
Descriptions
Product Type
1POLE 30A 600V MFH For 10X38 Class CC Fu
Long Description
Bussmann CHCC1DIU|Bussmann CHM1DIU|Marathon 6SC30A1I|Mersen USCC1I|Rockwell 1492FB1M30L|Schneider DFCC1V|Sprecher FH71PC30
extra long description
EFSE EHCC1DIU 1Pole 30A 600V MFH Fo
Description
30A 600V 1P CLASS CC COMPACT MODULAR FUSE HOLDER
Additional Information
Response Time
1.0000 IN X 1.0000 IN X 2.2300 IN
Manufacturer Information
Manufacturers Part Number
EHCC1DIU
Brand
EDISON
GTIN
00782634991199
UPC
782634991199
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.11
Carton
1
Package
12
Uses, Certifications, and Standards
Application
80m
You must have an account to view stock levels

* All prices subject to change.

false