ERN100 - 100A 250V Superlag Renewable Fuse

Edison Fuses

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ERN100
Manufacturer
Edison Fuses
Manufacturer's Part Number
ERN100
Description
100A 250V Superlag Renewable Fuse
Plug Fuse, Class H; Non Time Delay Characteristics; 250 Vac; 100 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Blade Terminal; Length 5-7/8 Inch; Approval Ul, Csa C22.2; Ern Model; Renewable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
78263410100
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
ERN100 - Large Image
Attachments
 
 
ERN100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 AMPERE
Interrupting Rating
10000 AMPERE (SYMMETRICAL)
Voltage Rating
250 VAC
Characteristics
NON TIME DELAY
Terminal Type
Blade
Dimensions and Weight
Length
5-7/8 INCH
Descriptions
Description
100A 250V SUPERLAG RENEWABLE FUSE
Long Description
PLUG FUSE, CLASS H; NON TIME DELAY CHARACTERISTICS; 250 VAC; 100 AMPERE; INTERRUPTING RATING 10000 AMPERE (SYMMETRICAL); BLADE TERMINAL; LENGTH 5-7/8 INCH; APPROVAL UL, CSA C22.2; ERN MODEL; RENEWABLE
Additional Information
RENEWABLE
Commodity Description
Distribution Fuses- Plug Fuses & Adapters
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ERN100
Model
ERN
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS H
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
4 View Store
These alternate items can be purchased instead of ERN100.
Jump To:

Similar Items

Similar items are close alternatives to ERN100, though they may not be 100% alike.

Eaton Bussmann Series W Plug Fuse, Plug Fuse, Fast Acting, 10 A, 125 Vac, 10 Kai...
  • MFR Part #: W-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($364.85) ·
REN100 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$72.97

Each

QTY:
Each
Add
100A 250V Superlag Renewable Fuse
  • MFR Part #: REN-100
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($364.85) ·
REN100 - Edison Fuses

Check local availability

Total Availability: Out of Stock

Book Price

$72.97

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat