FWH200B - 200A 500V Arp White Ceramic High Speed Blade Fuse

Edison Fuses

  • $393.07 (Each)
  • $393.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FWH200B
Manufacturer
Edison Fuses
Manufacturer's Part Number
FWH200B
Description
200A 500V Arp White Ceramic High Speed Blade Fuse
Fuse, No Blown Fuse Indicator, 200 A Current Rating, 1.16 In Diameter, DC Common Bus;Power Converters/Rectifiers and Reduced Rated;Voltage Starter For Use With, High Speed Fuse Type, 50 Ka @ 500 V DC Interrupt Rating, 3.62 In Overall Length, Ce Certified;Csa Certified Class 1422-30, File 53787 (35-1600 A);Ul Recognized, JFHR2, E91958, FWH-_B (35-200 A) and FWH-_A (1000 and 1200 A), JFHR2, E56412 FWH-_A (225-800 A) Standards Met, 500 V Ac/DC Voltage Rating, 0.33 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712795869
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$393.07 (Each)
Resources
Specifications Sheets
 
 
FWH200B - Specification Sheet
 
FWH200B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
500 V ac/dc
interrupt rating
50 kA @ 500 V dc
Dimensions and Weight
Diameter
1.16 in
Overall Length
3.62 in
Descriptions
Product Type
Fuse
Long Description
Fuse, No Blown Fuse Indicator, 200 A Current Rating, 1.16 in Diameter, DC Common Bus;Power Converters/Rectifiers and Reduced Rated;Voltage Starter For Use With, High Speed Fuse Type, 50 kA @ 500 V dc Interrupt Rating, 3.62 in Overall Length, CE Certified;CSA Certified Class 1422-30, File 53787 (35-1600 A);UL Recognized, JFHR2, E91958, FWH-_B (35-200 A) and FWH-_A (1000 and 1200 A), JFHR2, E56412 FWH-_A (225-800 A) Standards Met, 500 V ac/dc Voltage Rating, 0.33 lb Weight
Features
North American style bolted tags high speed fuses, for the protection of DC common bus, power converters/rectifiers and reduced rated voltage starters.
Short Description
Fuse, High Speed, 200 A, 3.62 in (L)
Description
200A 500V ARP WHITE CERAMIC HIGH SPEED BLADE FUSE
Additional Information
Fuse Type
High Speed
for use with
DC Common Bus;Power Converters/Rectifiers and Reduced Rated;Voltage Starter
package quantity
1 ct
Standards Met
UL Recognized, JFHR2, E91958, FWH-_B (35-200 A) and FWH-_A (1000 and 1200 A), JFHR2, E56412 FWH-_A (225-800 A);CSA Certified Class 1422-30, File 53787 (35-1600 A);CE Certified
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
FWH200B
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.33 lb
Weight per each
0.018
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat