GMA4A - 4A 250V Fa Glass Fuse

Edison Fuses

  • $1.94 (Each)
  • $1.94 (Each)

  • $9.70 (Per 5)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GMA4A
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA-4-R
Description
4A 250V Fa Glass Fuse
Gma 4A Buss Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121623 - Electronic fuse
UPC/GTIN
051712647977 / 00051712647977
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Standard Packaging
$9.70 (Per 5)
Resources
Attachments
 
 
GMA4A - Specification Sheet
Images
 
 
GMA4A - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
10000 Amp at 125 Volt AC
Voltage Rating
125 Volt AC
Current Rating
4 Amp
Characteristics
FAST ACTING
Terminal Type
Ferrule
Dimensions and Weight
Length
20 Millimeter
Diameter
5 Millimeter
Descriptions
Product Type
Fuse
Description
4A 250V FA GLASS FUSE
extra long description
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 4 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL
Long Description
FUSE, GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 4 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS
Additional Information
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
GMA-4-R
Model
GMA
GTIN
00051712647977
UPC
051712647977
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
GLASS TUBE
Availability
Status
Inactive
Packaging
Weight per each
0.004
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE, PSE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA4A.
Jump To:

Similar Items

Similar items are close alternatives to GMA4A, though they may not be 100% alike.

00051712647977|0051712|051712647977|05171264797|64797|Gma 4 R|GMA4R|Gma-4-R|Gma ...
  • Our Part #: GMA4R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-4-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($15.00) ·
GMA4R - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.00

Each

QTY:
Each
Add
4A 250V Glass Fast Acting Fuse
  • Our Part #: GMA4R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($8.35) ·
GMA4R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat