H600303C - 1/10-30A 3P 600V Class H Box Lug Fuse Block

Edison Fuses

  • $49.24 (Each)
  • $49.24 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H600303C
Manufacturer
Edison Fuses
Manufacturer's Part Number
H60030-3C
Description
1/10-30A 3P 600V Class H Box Lug Fuse Block
Replaced By HM60030-3CR
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712147279
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.24 (Each)
Carton
$49.24 (Each)
Resources
Images
 
 
H600303C - Small Image
 
H600303C - Large Image
Attachments
 
 
H600303C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 to 2 AWG Copper, 12 to 2 AWG Aluminum
Poles
3 in
Material
Thermoplastic
Terminal Type
BOX LUG
Descriptions
Product Type
Fuse Block
Description
1/10-30A 3P 600V CLASS H BOX LUG FUSE BLOCK
Long Description
FUSE BLOCK, BARRIER TYPE; THERMOPLASTIC MATERIAL; 14 TO 2 AWG COPPER, 12 TO 2 AWG ALUMINUM WIRE SIZE; UL 4248, CSA C22.2, CE APPROVAL; 3 POLE(S); BOX LUG TERMINAL TYPE; CLASS H FUSE TYPE; 1/10 TO 30 AMP FUSE CURRENT RATING
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Overall Dimension 4.25 Inch Length x 1.73 Inch Width x 6.25 Inch Height; Interrupt Rating 200 Kiloamp (Symmetrical), 10 Kiloamp (Symmetrical); Flammability Rating UL 94V0; Application 600 Volt AC/DC or Less Control System, Industrial Control, Individual C
Additional Information
Fuse Current Rating
1/10 to 30 Amp
Fuse Voltage Rating
600 Volt AC/DC
Fuse Type
Class H
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
H60030-3C
Model
H600
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
BARRIER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Approval
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat