HCLR12 - 12A 600V Class CC Fast Acting Fuse

Eaton

  • $34.44 (Each)
  • $34.44 (Each)

  • $344.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HCLR12
Manufacturer
Eaton
Manufacturer's Part Number
HCLR12
Description
12A 600V Class CC Fast Acting Fuse
Eaton Edison HCLR Fuse, 12 A, Class CC, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634420699 / 00782634420699
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.44 (Each)
Standard Packaging
$344.40 (Per 10)
Resources
Images
 
 
HCLR12 - Large Image
 
HCLR12 - Video
Attachments
 
 
HCLR12 - Specification Sheet
Features
amperage rating
12 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
12A 600V CLASS CC FAST ACTING FUSE
Product Type
Ul Class CC Fast Acting 6
extra long description
EFSE HCLR12 UL CLASS CC FAST ACTING
Long Description
Eaton Edison HCLR fuse, 12 A, Class CC, Non-indicating, 200 kAIC, Standard, 10, 600 V
Special Features
Rejection Style
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HCLR12
GTIN
00782634420699
UPC
782634420699
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
You must have an account to view stock levels
These alternate items can be purchased instead of HCLR12.
Jump To:

Similar Items

Similar items are close alternatives to HCLR12, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, KTK-R, Fast-Acting, Dual-Element Current Li...
  • Our Part #: KTKR12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-12
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($404.20) ·
KTKR12 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.42

Each

QTY:
Each
Add
There were no add-on items found for HCLR12.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds