HCTR15 - 15A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $42.38 (Each)
  • $42.38 (Each)

  • $423.80 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCTR15
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR15
Description
15A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 15 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634838890 / 00782634838890
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.38 (Each)
Standard Packaging
$423.80 (Per 10)
Resources
Images
 
 
HCTR15 - Large Image
 
HCTR15 - Small Image
 
HCTR15 - Large Image
 
HCTR15 - Video
Attachments
 
 
HCTR15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
600 V ac
Material
Melamine (Tube);Brass (End Cap)
interrupt rating
200 kAIC;10 kAIC
amperage rating
15 A
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Height
0.406
Width
0.406
Length
1
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Fuse
Time Delay Fuse
Long Description
Time Delay Fuse, CC Class Fuse, 15 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Short Description
Midget Fuse, 15 A, 600 VAC, Time Delay, CC Class
Description
15A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
extra long description
BUSS HCTR15 UL CLASS CC TIME DELAY
Special Features
Rejection Style
Additional Information
Fuse Class
CC Class
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCTR15
GTIN
00782634838890
UPC
782634838890
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
20 lb;0.09 kg
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motors;inductive Load
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat