HCTR2.5 - 2-1/2A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $28.87 (Each)
  • $28.87 (Each)

  • $288.70 (Per 10)

Availability: In Stock Locally
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
HCTR2.5
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR2.5
Description
2-1/2A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Rejection Style, 600V, 2.50A, 200 Kaic, Non Indicating, Current-Limiting, High Inrush, Time Delay, Class CC, Melamine Tube, Nickel-Plated Brass Endcaps
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802174 / 00782634802174
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.87 (Each)
Standard Packaging
$288.70 (Per 10)
Resources
Images
 
 
HCTR2.5 - Large Image
 
HCTR2.5 - Large Image
 
HCTR2.5 - Large Image
 
HCTR2.5 - Video
Attachments
 
 
HCTR2.5 - Specification Sheet
Other Links
 
 
HCTR2.5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.5 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Material
Melamine tubeNickel-plated brass endcaps
Descriptions
Product Type
Class CC Time Delay Fuses 600V 2.5a
Long Description
Eaton Edison HCTR fuse, Rejection style, 600V, 2.50A, 200 kAIC, Non Indicating, Current-limiting, high inrush, time delay, Class CC, Melamine tube, Nickel-plated brass endcaps
extra long description
MOR T626-HCTR2.5 Class CC Time Dela
Special Features
Rejection Style
Description
2-1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
2.5
Voltage
600V
class
Class CC
Fuse Type
Class CC Time Delay Fuses - Control Circuits
media
Yes
Manufacturer Information
Manufacturers Part Number
T626-HCTR2.5
Brand
Eaton
GTIN
00782634802174
UPC
782634802174
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR2.5.
Jump To:

Similar Items

Similar items are close alternatives to HCTR2.5, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limit...
  • Our Part #: FNQR212
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-2-1/2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($442.10) ·
FNQR212 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat