HCTR3 - 3A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $29.14 (Each)
  • $29.14 (Each)

  • $291.40 (Per 10)

Availability: In Stock Locally
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
HCTR3
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR3
Description
3A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 3 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802198 / 00782634802198
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.14 (Each)
Standard Packaging
$291.40 (Per 10)
Resources
Images
 
 
HCTR3 - Small Image
 
HCTR3 - Large Image
 
HCTR3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
600 V ac
Material
Melamine (Tube);Brass (End Cap)
interrupt rating
200 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Fuse
Time Delay Fuse
Long Description
Time Delay Fuse, CC Class Fuse, 3 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Short Description
Midget Fuse, 3 A, 600 VAC, Time Delay, CC Class
Description
3A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
extra long description
MOR T626-HCTR3 Class CC Time Delay
Additional Information
Fuse Class
CC Class
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
package quantity
10 CT
Made in USA
yes
amps
3
Voltage
600V
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCTR3
GTIN
00782634802198
UPC
782634802198
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
20 lb;0.09 kg
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motors;inductive Load
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR3.
Jump To:

Similar Items

Similar items are close alternatives to HCTR3, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limit...
  • Our Part #: FNQR3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-3
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($410.50) ·
FNQR3 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.05

Each

QTY:
Each
Add
Fuse, Time Delay Fuse Speed, Class CC Fuse, 3 A, 600 V Ac;300 V DC, 0.41 In Diam...
  • Our Part #: KLDR3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLDR003.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KLDR3 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat