HCTR30 - 30A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $30.46 (Each)
  • $30.46 (Each)

  • $304.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCTR30
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR30
Description
30A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 30 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634839019 / 00782634839019
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.46 (Each)
Standard Packaging
$304.60 (Per 10)
Resources
Images
 
 
HCTR30 - Large Image
 
HCTR30 - Large Image
 
HCTR30 - Large Image
 
HCTR30 - Large Image
 
HCTR30 - Video
Attachments
 
 
HCTR30 - Specification Sheet
Other Links
 
 
HCTR30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Material
Melamine (Tube);Brass (End Cap)
interrupt rating
200 kAIC;10 kAIC
amperage rating
30
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Height
0.406
Width
0.406
Length
1
Descriptions
Product Type
Fuse
Time Delay Fuse
Long Description
Time Delay Fuse, CC Class Fuse, 30 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Short Description
Midget Fuse, 30 A, 600 VAC, Time Delay, CC Class
Description
30A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Special Features
Non-Indicating
extra long description
MOR T626-HCTR30 Class CC Time Delay
Additional Information
Fuse Class
CC Class
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
package quantity
10 CT
Made in USA
yes
amps
30
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Voltage
600V
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCTR30
GTIN
00782634839019
UPC
782634839019
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
20 lb;0.09 kg
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motors;inductive Load
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat