HCTR312 - 3-1/2A 600V TD Class CC Fuse

Eaton

  • $44.27 (Each)
  • $44.27 (Each)

  • $442.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCTR312
Manufacturer
Eaton
Manufacturer's Part Number
HCTR3.5
Description
3-1/2A 600V TD Class CC Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 3.5 A, Class CC, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Dual Element Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802211 / 00782634802211
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.27 (Each)
Carton
$442.70 (Per 10)
Resources
Images
 
 
HCTR312 - Large Image
 
HCTR312 - Large Image
 
HCTR312 - Video
Attachments
 
 
HCTR312 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
3.5 A
Voltage Rating
600 V
Descriptions
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
3-1/2A 600V TD CLASS CC FUSE
Product Type
Class CC Time Delay Fuses 600V 3.5a
Long Description
Eaton Edison HCTR fuse, Non-indicating, 3.5 A, Class CC, 200 kAIC, Standard, 10, 600 V
extra long description
MOR T626-HCTR3.5 Class CC Time Dela
Special Features
Non-Indicating
Additional Information
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
amps
3.5
Voltage
600V
class
Class CC
Fuse Type
Class CC Time Delay Fuses - Control Circuits
media
Yes
Manufacturer Information
Manufacturers Part Number
HCTR3.5
Brand
Eaton
GTIN
00782634802211
UPC
782634802211
Taxonomies, Classifications, and Categories
Type
FUSE
Packaging
Weight per each
0.001
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat