HCTR5 - 5A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $29.47 (Each)
  • $29.47 (Each)

  • $294.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HCTR5
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR5
Description
5A 600V Class CC Time Delay Small Control Fuse
Class CC Time Delay Fuses 600V 5A - Class CC Time Delay Fuses 600V Control Circuits Provide A Time Delay Feature.Class CC Time Delay Fuses - 600V 5A Features Include:For Control Circuit Transformer Protectionfor High Inrush Time-Delay Applicationsir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class CC Csa, Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Time Delay Fuses 600V 5A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802235 / 00782634802235
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.47 (Each)
Standard Packaging
$294.70 (Per 10)
Resources
Images
 
 
HCTR5 - Large Image
 
HCTR5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Voltage Rating
600 V ac
Material
Melamine (Tube);Brass (End Cap)
interrupt rating
200 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Descriptions
Long Description
Time Delay Fuse, CC Class Fuse, 5 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Product Type
Fuse
Time Delay Fuse
Short Description
Midget Fuse, 5 A, 600 VAC, Time Delay, CC Class
Description
5A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
extra long description
MOR T626-HCTR5 Class CC Time Delay
Additional Information
amps
5
Voltage
600V
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Fuse Class
CC Class
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCTR5
GTIN
00782634802235
UPC
782634802235
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
20 lb;0.09 kg
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motors;inductive Load
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat