HRKR - 1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus

Edison Fuses

  • $6.66 (Each)
  • $6.66 (Each)

  • $66.60 (Per 10)
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
HRKR
Manufacturer
Edison Fuses
Manufacturer's Part Number
HRK-R
Description
1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus
Fuse Holder, In-Line, Universal Type; 32 Volt Voltage Rating; 15 Amp Current Rating; 14 Awg Copper Wire Lead Terminal Type; Miniature Fuse Type; 1/4 Inch X 7/8 Inch to 1/4 Inch X 1-1/4 Inch Fuse Size; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712538985
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.66 (Each)
Standard Packaging
$66.60 (Per 10)
Resources
Images
 
 
HRKR - Small Image
 
HRKR - Large Image
Attachments
 
 
HRKR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
14 AWG Copper Wire Lead
Current Rating
15 Amp
Voltage Rating
32 Volt
Descriptions
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Long Description
FUSE HOLDER, IN-LINE, UNIVERSAL TYPE; 32 VOLT VOLTAGE RATING; 15 AMP CURRENT RATING; 14 AWG COPPER WIRE LEAD TERMINAL TYPE; MINIATURE FUSE TYPE; 1/4 INCH X 7/8 INCH TO 1/4 INCH X 1-1/4 INCH FUSE SIZE; ROHS COMPLIANT
Additional Information
RoHS Compliant; Overall Dimension 0.69 Inch Diameter x 2.19 Inch Length; Flammability Rating UL94 V0; Application Supplemental, Low Voltage, Low Amperage Control Circuit
Product Type
Fuse Holder
extra long description
IN-LINE, UNIVERSAL TYPE; 32 VOLT VOLTAGE RATING; 15 AMP CURRENT RATING; 14 AWG COPPER WIRE LEAD TERMINAL TYPE; MINIATURE FUSE TYPE; 1/4 INCH X 7/8 INCH TO 1/4 INCH X 1-1/4 INCH FUSE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 0.69 INCH DIAMETER X 2.19 INCH LENGTH; FLAMMABILITY RATING UL94 V0; APPLICATION SUPPLEMENTAL, LOW VOLTAGE, LOW AMPERAGE CONTROL CIRCUIT; HRK MODEL
Description
1/4 X 7/8 TO 1/4" X 1 1/4" UNIVERSAL IN-LINE FUS
Additional Information
Fuse Size
1/4 Inch x 7/8 Inch to 1/4 Inch x 1-1/4 Inch
Fuse Type
Miniature
Manufacturer Information
Brand
Edison Fuses
Model
HRK
Manufacturers Part Number
HRK-R
Taxonomies, Classifications, and Categories
Type
In-Line, Universal
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HRKR.
Jump To:

Similar Items

Similar items are close alternatives to HRKR, though they may not be 100% alike.

15A 32V Inline Fuseholder
  • Our Part #: HRK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HRK
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.40) ·
HRK - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.64

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat