JDL10 - 10A 600V Class J Time Delay Fuse

Eaton

  • $42.63 (Each)
  • $42.63 (Each)

  • $426.30 (Per 10)

In-Stock: 129 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JDL10
Manufacturer
Eaton
Manufacturer's Part Number
JDL10
Description
10A 600V Class J Time Delay Fuse
Class J Time Delay Fuses 600V 10A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 10A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803362 / 00782634803362
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.63 (Each)
Standard Packaging
$426.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
129
Resources
Images
 
 
JDL10 - Large Image
 
JDL10 - Large Image
 
JDL10 - Video
Attachments
 
 
JDL10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
10A 600V CLASS J TIME DELAY FUSE
Long Description
Class J Time Delay Fuses 600V 10A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class J Time Delay Fuses 600V 10A features include:Dual-Element, Time-Delay - 10 seconds (minimum) at 500% rated currentIR: 200kA RMS Sym. 300kA RMS Sym. (self certified)Long time-delay minimizes needless fuse openings due to temporary overloadsCan often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices failHigh interrupting
Product Type
Class J Time Delay Fuses 600V 10a
extra long description
MOR T626-JDL10 Class J Time Delay F
Additional Information
amps
10
Voltage
600V
Fuse Type
Class J Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL10
GTIN
00782634803362
UPC
782634803362
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.09
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 129

Location search:

* All prices subject to change.

Begin Live Chat